Motion
FJ9706-1010S
Carbon Steel Material, 5/8 in Hose ID
Mi Item #12775934
MFR #FJ9706-1010S
Price$58.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 5/8 in Hose ID
Mi Item #12775934
MFR #FJ9706-1010S

Mfr description
FJ9706-1010S FTNG (REUS), ORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.14/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1
  • End 2 Size
    0.625
  • Hex Size
    1.13
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    6000
  • Type
    Hose Fitting
  • Working Pressure
    6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)