Motion
FJ9706-1212S
FJ9706-1212S
MI ITEM #12775935
MFR #FJ9706-1212S
List Price$113.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ9706-1212S
MI ITEM #12775935
MFR #FJ9706-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.70/each for your price

Overview

Mfr description
FJ9706-1212S FITTING (REUS) ORS R5

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    1.25
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought