Motion
FJ9706-1616S
Carbon Steel Material, 1 in Hose ID
Mi Item #12775936
MFR #FJ9706-1616S
Price$133.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1 in Hose ID
Mi Item #12775936
MFR #FJ9706-1616S

Mfr description
FJ9706-1616S FTNG (REUS), ORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.83/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1
  • End 2 Size
    1
  • Hex Size
    1.63
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Thread Size
    1

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)