Overview
Mfr description
FJ9707-0404S FITTING (REUS) ORS R5
Specifications
- Adapter TypeHose Fittings
- MaterialCarbon Steel
- Hex Size0.68
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data