Motion
FJ9708-1616S
Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #12775948
MFR #FJ9708-1616S
Price$131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #12775948
MFR #FJ9708-1616S

Mfr description
FJ9708-1616S FTNG (REUS), ORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.68/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    1.000
  • Height
    3.5000 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.63
  • Hose Cut-Off Factor
    2.2800 in, 57.79 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Outer Diameter
    1.6300 in
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1-7/16-12 UN
  • Width
    1.6300 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    FJ9708-1616S
  • Material
    Steel
  • Maximum Operating Pressure
    6000
  • O-Ring Location
    Female Swivel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
  • Working Pressure
    6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)