Motion
FJ9708-2020S
FJ9708-2020S
MI ITEM #12775949
MFR #FJ9708-2020S
List Price$205.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ9708-2020S
MI ITEM #12775949
MFR #FJ9708-2020S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.41/each for your price

Overview

Mfr description
FJ9708-2020S FITTING (REUS) ORS R5

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1
  • Maximum Operating Pressure
    3600
  • End 1 Size
    1
  • Hex Size
    1.88
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    3600
  • Color
    DURA-KOTE
  • End 2 Size
    1.250
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought