Specifications
Dimensions
- Hex Body1.6930 in | 43 mm
- Hex Shank1.6250 in | 41.27 mm
Details
- Adapter TypeFemale NPSM x Male SAE 37
- Additional DetailsFinish plating: Zinc | Fluid: Glycol, Hydraulic Oils, Water | Thread sealant: No | Working temperature: -40 to 250 °F
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeNPSM x SAE 37
- Description KeywordSwivel Joint
- End 1 StyleFemale NPSM
- End 1 Thread1-11 1/2
- End 1 TypeFemale NPSM
- End 2 StyleMale JIC
- End 2 Thread1 5/16-12
- End 2 TypeMale SAE 37
- Manufacturer Catalog NumberFS65001-1616-01
- MaterialSteel
- Maximum Operating Pressure206.84 bar, 3000 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)