Specifications
Dimensions
- Hex Body1.1420 in | 29 mm
- Hex Shank1.0000 in | 25.40 mm
Details
- Adapter TypeMale JIC x Male Pipe
- Additional DetailsFinish: Zinc | Fluid: Glycol, Hydraulic Oils, Water
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeSAE 37 x NPTF
- Description KeywordSwivel
- End 1 StyleMale JIC
- End 1 Thread7/8-14
- End 1 TypeMale SAE 37
- End 2 StyleMale NPTF
- End 2 Thread1/2-14
- End 2 TypeMale NPTF
- Manufacturer Catalog NumberFS65003-1008-01
- MaterialCarbon Steel
- Maximum Operating Pressure241.317 bar, 3500 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)