Specifications
Dimensions
- Hex Body1.6930 in | 43 mm
- Hex Shank1.6250 in | 41.27 mm
Details
- Adapter TypeMale JIC
- Additional DetailsFinish: Zinc | Fluid: Glycol, Hydraulic Oils, Water
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeMale SAE 37 x Male SAE 37
- Description KeywordSwivel Joint
- End 1 StyleMale JIC
- End 1 Thread1-5/16-12
- End 1 TypeMale SAE 37
- End 2 StyleMale JIC
- End 2 Thread1-5/16-12
- End 2 TypeMale SAE 37
- Manufacturer Catalog NumberFS65004-1616-01
- MaterialCarbon Steel
- Maximum Operating Pressure206.84 bar, 3000 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)