Specifications
Dimensions
- Hex Body0.9450 in | 24 mm
- Hex Shank0.9380 in | 23.82 mm
Details
- Adapter TypeFemale NPTF x Male NPTF
- Additional DetailsFinish: Zinc | Fluid: Glycol, Hydraulic Oils, Water
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeNPTF x NPTF
- Description KeywordSwivel Joint Complete
- End 1 StyleFemale NPTF
- End 1 Thread3/8-18
- End 1 TypeFemale NPTF
- End 2 StyleMale NPTF
- End 2 Thread3/8-18
- End 2 TypeMale NPTF
- Manufacturer Catalog NumberFS65007-0606-01
- MaterialCarbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)