Motion
NK1000062C250
Flexmaster Gasket Assy
Mi Item #12776749
MFR #NK1000062C250
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexmaster Gasket Assy
Mi Item #12776749
MFR #NK1000062C250

Mfr description
NK1000062C250 OTHER FLEXMASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.97/each

Specifications

Dimensions

  • End 1 Size
    2.500
  • End 2 Size
    2.500
  • Pipe Size
    2.5000 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)