Specifications
Dimensions
- End 1 Size2.000
- End 2 Size2.000
- Pipe Size2.0000 in
Details
- Adapter TypeTube and Pipe Joints
- MaterialEthylene Propylene Diene Monomer (EPDM)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)