Overview
Mfr description
S-18ZTW HOSE, TEFLON
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1000 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data