Specifications
Dimensions
- Hose Dash Size5
- Nominal Hose Inner Diameter1/4 in
Details
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Working Pressure3000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)