Overview
Mfr description
S-7TW HOSE, TEFLON
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2000 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data