Motion
S-8TW
PTFE Teflon Hose - 7/16 in ID, 2000 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #12776906
MFR #S-8TW
Price$12.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - 7/16 in ID, 2000 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #12776906
MFR #S-8TW

Mfr description
S-8TW HOSE, TELFON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.90/ft

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    7/16 in

Details

  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Working Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)