Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Return & Suction Hose - 1-1/2 in ID, 150 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #12777266
MFR #WH004-24-100

Mfr description
WH004-24-100 HOSE, 100R4
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hose Dash Size
    24
  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)