Overview
Mfr description
WH004-40-100 HOSE, 100R4
Specifications
- Nominal Hose Inner Diameter
- Working Pressure50 psi
- Hose Covering MaterialChloroprene Rubber
- Hose Reinforcement TypeTextile and Steel Helical Wire
- Hose Dash Size40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data