Motion
CMST98246RB

CRAFTSMAN
CMST98246RB

3 Drawers, 14.8800 in Wide, 12.0000 in Deep, 14.3800 in High, Red, Chest
Mi Item #12790574
MFR #CMST98246RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98246RB

3 Drawers, 14.8800 in Wide, 12.0000 in Deep, 14.3800 in High, Red, Chest
Mi Item #12790574
MFR #CMST98246RB

Mfr description
CMST98246RB CRAFTSMAN 26" W INTERMEDIATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    12.0000 in
  • Height
    14.3800 in
  • Length
    29.0000 in
  • Weight
    35 lbs
  • Width
    14.8800 in

Details

  • Color
    Red
  • Cubic Inches
    1.8300 in
  • Includes
    (1) Tool Chest
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Drawers
    3
  • Type
    Chest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)