1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
CMST24800RB
Rolling Tool Cabinet - 48.0000 in Wide, 74.0000 in High
MI ITEM #
12790581
MFR #
CMST24800RB
Price
$672.84
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
CRAFTSMAN CMST24800RB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
CMST24800RB
Rolling Tool Cabinet - 48.0000 in Wide, 74.0000 in High
MI ITEM #
12790581
MFR #
CMST24800RB
Mfr description
CMST24800RB TALL CABINET - RTA 48"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$672
.84
/each
Add to Cart
Specifications
Dimensions
Height
74.0000 in
Length
18.0000 in
Width
48.0000 in
Details
Includes
(1) Garage Cabinet, (1) Set of keys
Manufacturer Upc Number
721615312554
Material
Steel
Number Of Drawers
1
Type
Cabinet
Weight Capacity
600 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items