Motion
CMST98215RB

CRAFTSMAN
CMST98215RB

CMST98215RB
MI ITEM #12790583
MFR #CMST98215RB
Price$404.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST98215RB

CMST98215RB
MI ITEM #12790583
MFR #CMST98215RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$404.85/each

Specifications

Details

  • Additional Details
    Proudly Made in the USA with Global Materials in Sedalia, Missouri. The 2000 Series CRAFTSMAN® 26-in Wide 4 Drawer Rolling Tool Cabinet utilizes an all steel I-Frame Double Wall Construction. Each drawer can support 75-lbs and features heavy-duty soft close drawer slides that gently pull themselves shut without slamming. This helps keep your tools in place and ensures your drawers stay closed. The 4-1/2-in x 1-1/2-in casters with 2 that lock and 2 that swivel support up to 650-lbs!
  • Color
    Red/Black
  • Weight Capacity
    650 lbs

Overview

Mfr description
CMST98215RB CRAFTSMAN 26" W ROLLING TOOL
  • Proudly Made in the U.S.A. with Global Materials in Sedalia, Missouri
  • BUILD TO LAST: Heavy-duty steel construction
  • FULL-EXTENSION DRAWER SLIDES: Support 100 lbs.
  • REINFORCED CASTERS: 650 lbs. load rating with 4.5 in x 1.5 in casters and reinforced mounting casters
  • SAFEGUARD YOUR TOOLS: Keyed internal locking system safeguards your tools
  • NON-SLIP MAT: Protects the surface of the rolling cabinet
  • 8,202 cubic inches of storage
  • Assembled Dimensions (WxDxH) 26 x 18 x 34 in
  • Includes: Top Mat For The Tool Cabinet Surface. Set Of Keys, Rolling Tool Cabinet, Caster Set, Side Handle and Hardware.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought