Motion
00904B-604
Hose End - Brass Material, 1/4 in Hose ID, Female
MI ITEM #12790829
MFR #00904B-604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Female
MI ITEM #12790829
MFR #00904B-604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Hex Body
    0.5630 in
  • Hex Size
    0.56
  • Hose Cut-Off Factor
    0.8100 in, 20.60 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    7/16-20 UNF
  • Width
    0.5630 in

Details

  • Additional Details
    Reusable
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Configuration
    Straight
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • End Gender
    Female
  • Fitting Shape
    Straight
  • For Use With
    H009
  • Material
    Brass
  • Maximum Swivel Torque
    11-12 ft-lbs
  • Style
    Straight
  • Thread Type
    Female 37 °swivel

Overview

Mfr description
00904B-604 FITTING (REUS) BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought