Motion
03E-604
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #12790840
MFR #03E-604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #12790840
MFR #03E-604

Mfr description
03E-604 FTNG (PERM), PTFE, JIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    -4
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Cut-Off Factor
    1.0700 in, 27.19 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    1.9300 in
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    7/16-20 UNF
  • Width
    0.5630 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Dura-Kote
  • Compatible Hose Series
    Everflex
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    03E-604
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    12 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)