Motion
04E-664
Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #12790855
MFR #04E-664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #12790855
MFR #04E-664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • End 1 Size
    -6
  • End 2 Size
    -4
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Cut-Off Factor
    0.7400 in, 18.80 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    1.5800 in
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    7/16-20 UNF
  • Width
    0.5630 in

Details

  • Additional Details
    Dura-Kote plating
  • Coating
    Dura-Kote
  • Compatible Hose Series
    Everflex
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    UNF
  • Connection Type
    Female 37/45 universal swivel
  • End 1 Style
    Female 37/45 universal swivel
  • End Gender
    Female
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    UNF
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Female 37/45 universal swivel
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    04E-664
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Maximum Swivel Torque
    12 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37/45 Universal Swivel
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    Female 37/45 universal swivel
  • Type
    90 °Elbow

Overview

Mfr description
04E-664 FTNG (PERM), PTFE, JIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought