Motion
05706B-1570
05706B-1570
MI ITEM #12790897
MFR #05706B-1570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05706B-1570
MI ITEM #12790897
MFR #05706B-1570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05706B-1570 BARBED HOSE COUPLING,

Specifications

  • Adapter Type
    Inverted Male Connector
  • Material
    Brass
  • Application
    Low pressure air, fuel and oil applications. Generally used for automotive, light truck and small engine fuel lines
  • Hex Size
    0.63
  • Angle
    180 °
  • For Use With
    H057, H0105, H0106
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text