Overview
Mfr description
05706B-C04 FITTING (REUS) BRASS
Specifications
- MaterialBrass
- ApplicationLow pressure air, fuel and oil applications. Generally used for automotive, light truck and small engine fuel lines
- Hex Size0.03
- Angle90 °
- For Use WithH057, H0105, H0106
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data