Overview
Mfr description
05708P-408 FITTING (PERM) BRASS
Specifications
- MaterialBrass
- ApplicationHigh pressure truck hose for use in transmission oil cooler lines, fuel lines and diesel fuel lines.
- Hex Size0.88
- Angle180 °
- For Use WithH429
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data