Motion
06904E-604
Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #12790934
MFR #06904E-604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #12790934
MFR #06904E-604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.56
  • Hose Cut-Off Factor
    1.0600 in, 26.89 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Width
    0.5600 in

Details

  • Additional Details
    Crimp Style, Dura-Kote Finish
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059, H069, H166, H169, H229, H239, H366, H569
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • For Use With
    H059, H069, H166, H169, H229, H239, H366, H569
  • Manufacturer Catalog Number
    06904E-604
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    JIC Female Swivel

Overview

Mfr description
06904E-604 HOSE END (PERM) R5 STR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought