Motion
06908E-108
06908E-108
MI ITEM #12790948
MFR #06908E-108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06908E-108
MI ITEM #12790948
MFR #06908E-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06908E-108 FTNG ASSY (PERM), R5

Specifications

  • Adapter Type
    Ftng Assy (perm), R5
  • Material
    Carbon Steel
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Hex Size
    0.88
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text