Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.7500 in
- Dash Size12
- End 1 Size-12
- Height1.2400 in
- Hex Body1.0600 in
- Hex Size1.06
- Hose Cut-Off Factor1.2500 in, 31.75 mm
- Hose Dash Size12
- Hose Inside Diameter3/4 in
- Inside Diameter0.7500 in, 19 mm
- Length2.5200 in
- Size-12
- Width1.2400 in
Details
- Adapter TypeHOSE END (perm) R5
- ApplicationGeneral purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose SeriesH059, H069, H166, H169, H229, H239, H366, H569
- ConfigurationStraight
- Connection 1 Short NameNPTF
- Connection TypeNPTF
- End 1 StyleNPTF
- Finish/CoatingDURA-KOTE
- Fitting ShapeStraight
- Fitting TypeNPTF (Dryseal)
- For Use WithH059 , H069, H166, H169, H229, H239, H366, H569
- MaterialSteel
- StyleStraight
- Thread StandardNPTF
- Thread TypeNPTF
Overview
Mfr description
06912E-112 HOSE END (PERM) R5