Motion
06916E-116
06916E-116
Mi Item #12790961
MFR #06916E-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06916E-116
Mi Item #12790961
MFR #06916E-116

Mfr description
06916E-116 FTNG ASSY (PERM), R5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1
  • Hex Size
    1.38
  • Hose Dash Size
    16

Details

  • Adapter Type
    Ftng Assy (perm), R5
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)