Motion
06916E-696
Hose End - Steel Material, 1 in Hose ID, Female
MI ITEM #12790964
MFR #06916E-696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID, Female
MI ITEM #12790964
MFR #06916E-696

Mfr description
06916E-696 FTNG ASSY (PERM), R5
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.8800 in
  • Dash Size
    16
  • End 1 Size
    1.3125 in
  • Height
    2.5400 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25
  • Hose Cut-Off Factor
    3.3900 in, 86.09 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    5.4600 in
  • Outer Diameter
    1.5000 in
  • SAE Size
    -16
  • Size
    1.3125 in
  • Thread Size
    1-5/16-12
  • Weight
    0.5 lbs
  • Width
    1.2500 in

Details

  • Additional Details
    Dura-Kote plating for superior corrosion resistance, Innovative design to deliver performance and maximum uptime, System engineered to extend hose assembly life
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059, H069, H166, H169, H229, H239, H366, H569
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37
  • End 1 Style
    JIC 37
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Manufacturer Catalog Number
    06916E-696
  • Manufacturer Compatibility
    Weatherhead
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    3500 psi
  • Maximum Working Pressure
    3500 psi, 241.317 bar
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Crimp Hose Fitting
  • Seal Type
    JIC 37
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37
  • Type
    JIC Female Swivel
  • Working Pressure
    3500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)