Motion
06920E-677
06920E-677
MI ITEM #12790967
MFR #06920E-677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06920E-677
MI ITEM #12790967
MFR #06920E-677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06920E-677 FTNG (PERM), R5 SAE 37

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    1
  • Hex Size
    2
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text