Specifications
Dimensions
- Angle180 °
- End 1 Size1
- Hex Size2.13
- Hose Dash Size24
- Hose Inside Diameter1-1/2 in
Details
- Adapter TypeHose End (perm) R5 Str
- ApplicationGeneral purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
- ColorDURA-KOTE
- Finish/CoatingDURA-KOTE
- For Use WithH059, H069, H166, H169, H229, H239, H366, H569
- MaterialCarbon Steel
Overview
Mfr description
06924E-624 HOSE END (PERM) R5 STR