Motion
07.002-13-10
Aeroquip 07.002 Series Reusable Hose Fittings Metric Universal Female Swivel 24˚ DIN 3901/3902 l.Rh
MI ITEM #12791003
MFR #07.002-13-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.002 Series Reusable Hose Fittings Metric Universal Female Swivel 24˚ DIN 3901/3902 l.Rh
MI ITEM #12791003
MFR #07.002-13-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07.002-13-10 FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M22X1.5
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.59 in
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    07.002-13-10
  • Manufacturer Upc Number
    678146043382
  • UPC_NO
    678146043382
  • Finish
    Dura-Kote
  • End 1 Thread
    M22X1.5
  • End 1 Style
    Metric
  • Inside Diameter
    0.45 in
  • Type
    Hose Fitting
  • Height
    1.29 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.42 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.42 lb
  • Hose Dash Size
    -10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text