Motion
07.140-4-4
Aeroquip 07.140 Series Reusable Hose Fittings 90° Elbow BSP Female Swivel Socketless
MI ITEM #12791007
MFR #07.140-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.140 Series Reusable Hose Fittings 90° Elbow BSP Female Swivel Socketless
MI ITEM #12791007
MFR #07.140-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07.140-4-4 FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    G1/4-19
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC332, 2556
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    0.82 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Manufacturer Catalog Number
    07.140-4-4
  • Finish
    Dura-Kote
  • End 1 Size
    1/4 in
  • End 1 Thread
    G1/4-19
  • End 1 Style
    BSPP
  • Inside Diameter
    0.15 in
  • Height
    1.18 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -4
  • Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text