Motion
07.420-8-8
Aeroquip 07.420 Series Reusable Hose Fittings BSP Female Swivel
MI ITEM #12791011
MFR #07.420-8-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.420 Series Reusable Hose Fittings BSP Female Swivel
MI ITEM #12791011
MFR #07.420-8-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07.420-8-8 FTNG (REUS), BSPP
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    R1/2-14
  • Compatible Hose Series
    2766, 2781, FC195
  • Connection 1 Short Name
    BSPT
  • Hose Cut-Off Factor
    1.59 in
  • Length
    3.11 in
  • Overall Length
    3.11 in
  • Manufacturer Catalog Number
    07.420-8-8
  • End 1 Size
    1/2 in
  • End 1 Thread
    R1/2-14
  • End 1 Style
    BSPT
  • Inside Diameter
    0.39 in
  • Height
    1.08 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.61 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.61 lb
  • Hose Dash Size
    8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text