Motion
07.421-16-16
Aeroquip 07.421 Series Marine Military BSP Female Swivel
MI ITEM #12791013
MFR #07.421-16-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.421 Series Marine Military BSP Female Swivel
MI ITEM #12791013
MFR #07.421-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07.421-16-16 FTNG (REUS), OTHER
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    G1-11
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    1.79 in
  • Length
    3.07 in
  • Overall Length
    3.07 in
  • Manufacturer Catalog Number
    07.421-16-16
  • Finish
    Dura-Kote
  • End 1 Size
    1 in
  • End 1 Thread
    G1-11
  • End 1 Style
    BSPP
  • Inside Diameter
    0.83 in
  • Height
    1.53 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -16
  • Width
    1.53 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought