Motion
08E-S68
08E-S68
MI ITEM #12791042
MFR #08E-S68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08E-S68
MI ITEM #12791042
MFR #08E-S68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08E-S68 FTNG (PERM), PTFE, ORS

Specifications

  • Adapter Type
    Hose Fittings
  • Hex Size
    0.938
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought