Motion
10004B-104
Brass Material
Mi Item #12791055
MFR #10004B-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material
Mi Item #12791055
MFR #10004B-104

Mfr description
10004B-104 FITTING (REUS) BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.56
  • Hose Dash Size
    4
  • Rotation Angle
    0

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • For Use With
    H100, H101, H201, H332
  • Material
    Brass
  • Maximum Operating Pressure
    +9500
  • Standards Met
    ISO;SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)