Motion
10006B-104
10006B-104
MI ITEM #12791064
MFR #10006B-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10006B-104
MI ITEM #12791064
MFR #10006B-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10006B-104 FITTING (REUS) BRASS

Specifications

  • Material
    Brass
  • Maximum Operating Pressure
    +8000
  • Rotation Angle
    0
  • Standards Met
    ISO;SAE
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Hex Size
    0.56
  • Angle
    180 °
  • For Use With
    H100, H101, H201, H332
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought