Motion
10006B-406
10006B-406
Mi Item #12791067
MFR #10006B-406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10006B-406
Mi Item #12791067
MFR #10006B-406

Mfr description
10006B-406 FITTING (REUS) BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.75
  • Hose Dash Size
    6

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • For Use With
    H100, H101, H201, H332
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)