Overview
Mfr description
10006B-C04 FITTING (REUS) BRASS
Specifications
- MaterialBrass
- ApplicationLow pressure shop or service air lines.Often used for low pressure lube and oil lines
- Hex Size0.56
- Angle90 °
- For Use WithH100, H101, H201, H332
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data