Motion
10008B-106
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #12791076
MFR #10008B-106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #12791076
MFR #10008B-106

Mfr description
10008B-106 FITTING (REUS) BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    6
  • End 1 Size
    -6
  • Hex Body
    0.7500 in
  • Hex Size
    0.75
  • Hose Cut-Off Factor
    0.9400 in, 23.89 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Length
    1.9500 in
  • Outer Diameter
    0.5000 in
  • Rotation Angle
    0
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    1/2-14 NPTF
  • Width
    0.7500 in

Details

  • Additional Details
    Reusable
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Compatible Hose Series
    H100, H101, H201, H332
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    Male pipe (NPTF)
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    H100, H101, H201, H332
  • Manufacturer Catalog Number
    10008B-106
  • Manufacturer Compatibility
    Danfoss
  • Material
    Brass
  • Maximum Operating Pressure
    +6000
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    ISO;SAE
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Male pipe (NPTF)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)