Overview
Mfr description
10506B-108 FTNG (REUS) BRASS
Specifications
- MaterialBrass
- ApplicationLow pressure shop or service air lines.Often used for low pressure lube and oil lines
- Hex Size0.88
- Angle180 °
- For Use WithH0105, H0106, H115, H116
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data