Motion
11.002-16-12
Aeroquip 11.002 Series Reusable Hose Fittings Nipple Assembly
MI ITEM #12791221
MFR #11.002-16-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.002 Series Reusable Hose Fittings Nipple Assembly
MI ITEM #12791221
MFR #11.002-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11.002-16-12 FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M26X1.5
  • Body Material
    Carbon steel
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.59 in
  • Length
    3.11 in
  • Overall Length
    3.11 in
  • Manufacturer Catalog Number
    11.002-16-12
  • Finish
    Dura-Kote
  • End 1 Thread
    M26X1.5
  • Hex Size
    1.26 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.5 in
  • Height
    1.26 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -12
  • Width
    1.26 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought