Motion
11.031-13-10
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12791224
MFR #11.031-13-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12791224
MFR #11.031-13-10

Mfr description
11.031-13-10 FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.5900 in
  • Dash Size
    10
  • End 1 Size
    -5
  • End 2 Size
    0.6200 in
  • Height
    2.00 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    2.06 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.45 in
  • Length
    3.84 in
  • Outer Diameter
    1.0600 in
  • Overall Length
    3.84 in
  • SAE Size
    -10
  • Size
    -5
  • Thread Size
    M22x1.5
  • Width
    1.06 in

Details

  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Metric
  • Connection Type
    Female globeseal 24/60 swivel
  • End 1 Style
    Metric
  • End 1 Thread
    M22X1.5
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Female globeseal 24/60 swivel
  • For Use With
    1503
  • Manufacturer Catalog Number
    11.031-13-10
  • Material
    Steel
  • Mating Angle
    24/60 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    Female Globeseal 24/60 Swivel
  • Seated Angle
    24/60 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    Female globeseal 24/60 swivel
  • Thread Type
    Female globeseal 24/60 swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)