Motion
11.032-8-4
Aeroquip 11.032 Series Reusable Hose Fittings Stand Pipe
MI ITEM #12791225
MFR #11.032-8-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.032 Series Reusable Hose Fittings Stand Pipe
MI ITEM #12791225
MFR #11.032-8-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11.032-8-4 FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Compatible Hose Series
    1503
  • Hose Cut-Off Factor
    1.22 in
  • Length
    2.28 in
  • Overall Length
    2.28 in
  • Manufacturer Catalog Number
    11.032-8-4
  • Finish
    Dura-Kote
  • Hex Size
    0.47 in
  • Inside Diameter
    0.13 in
  • Height
    0.55 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    -4
  • Width
    0.54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought