Motion
11.421-10-10
Aeroquip 11.421 Series Reusable Hose Fittings BSPP Female Swivel
MI ITEM #12791233
MFR #11.421-10-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 11.421 Series Reusable Hose Fittings BSPP Female Swivel
MI ITEM #12791233
MFR #11.421-10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11.421-10-10 FTNG (REUS), BSPP
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    G5/8-14
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    1.38 in
  • Length
    2.64 in
  • Overall Length
    2.64 in
  • Manufacturer Catalog Number
    11.421-10-10
  • Finish
    Dura-Kote
  • End 1 Size
    5/8 in
  • End 1 Thread
    G5/8-14
  • Hex Size
    1.06 in
  • End 1 Style
    BSPP
  • Inside Diameter
    0.45 in
  • Height
    1.23 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -10
  • Width
    1.23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text