Motion
1107X6M
Push-to-Connect Tube Fitting - Brass Material, Female Push To Connect x Female Push To Connect
Mi Item #12791258
MFR #1107X6M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - Brass Material, Female Push To Connect x Female Push To Connect
Mi Item #12791258
MFR #1107X6M

Mfr description
1107X6M UNION Y, PUSHCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    39 mm
  • Tube Size
    0.2300 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Brass
  • Fitting Connection Type
    Female Push To Connect x Female Push To Connect
  • Material
    Nickel Plated
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)